For detailed information, other images and documents, please select individual articles from the following table.
Set of twist wood drill bits 5 pieces
Set of twist wood drill bits, made from chromium-vanadium steel in a practical plastic case. Specifically designed for hardwood and chipboard.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Strong, robust drill bits.
- Made from chromium-vanadium steel.
- Sharp cutting edges for a clean hole without chips.
- Three-tip head.
Effective on all types of wood.
- Prevents chipping and creates a clean hole.
- Drills in both directions.
- Excellent chip removal.
Drill bits in diameters: 4, 5, 6, 8 and 10 mm
All the data indicated in this document, as well as the recommendations made, are supported by numerous laboratory studies and validated by our extensive experience. However, taking into account the wide variety of materials on the market, as well as product application techniques that cannot be controlled by us, we always recommend carrying out preliminary tests with the materials and technique you intend to use. For these reasons, any use of the product is at the sole risk of the user and Würth Chile cannot be held liable for any loss or damage, directly or indirectly resulting from application.
Ideal for drilling hardwood and chipboard
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!